5702.2
Altech DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5702.2

Altech DIN Rail Interface Modules
In stock
Item Number
5702.2
MFG Item Number
5702.2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
5702.2
TERMINAL BLOCK DIODDE MODULES

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5702.2
Item Number 5702.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Number of Circuits 8
Current 1 A
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Range 12-22 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
Net Weight 0.175 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved