6000118
Altech Fittings, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6000118

Altech Fittings, PG Series
In stock
Item Number
6000118
MFG Item Number
6000118
Series
This item cannot be canceled or returned
6000118 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PG Series
Item #
6000118
Locknut, PG11, Nickel-Plated Brass

PG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6000118
Item Number 6000118
Manufacturer Altech
Product Series PG
Family Series Altech Fittings, PG Series
Conduit/Cable Type Standard
Trade Size PG 11
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved