6000290
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6000290

Altech Fittings
In stock
Item Number
6000290
MFG Item Number
6000290
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6000290
Locknut, PG29, Nickel-Plated Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 6000290
Item Number 6000290
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size PG 29
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.0289 lbs
Gross Weight 0.0289 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved