6004504
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6004504

Altech Fittings, Metric Series
In stock
Item Number
6004504
MFG Item Number
6004504
Series
6004504 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
6004504
Locknut, M50, Nickel-Plated Brass

Metric Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6004504
Item Number 6004504
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M50
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved