6011011
Altech Fittings, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6011011

Altech Fittings, PG Series
In stock
Item Number
6011011
MFG Item Number
6011011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PG Series
Item #
6011011
Locknut, PG11, Ribbed, Nickel-Plated

PG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6011011
Item Number 6011011
Manufacturer Altech
Product Series PG
Family Series Altech Fittings, PG Series
Conduit/Cable Type Standard
Trade Size PG 11
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0.007 lbs
Gross Weight 0.007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved