6011048
Altech Fittings, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6011048

Altech Fittings, PG Series
In stock
Item Number
6011048
MFG Item Number
6011048
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PG Series
Item #
6011048
Locknut, PG48, Ribbed, Nickel-Plated

PG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6011048
Item Number 6011048
Manufacturer Altech
Product Series PG
Family Series Altech Fittings, PG Series
Conduit/Cable Type Standard
Trade Size PG 48
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0.0775 lbs
Gross Weight 0.0775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved