6102123
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102123

Altech Fittings, ZEVB Series
In stock
Item Number
6102123
MFG Item Number
6102123
Series
6102123 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6102123
Reducer, PG21 to PG13.5

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6102123
Item Number 6102123
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Connection Type Male/Female
External Thread PG21
Internal Thread PG13.5
Length 0.39 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved