6102190
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102190

Altech Fittings, ZEVB Series
In stock
Item Number
6102190
MFG Item Number
6102190
Series
6102190 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6102190
Reducer, PG29 to PG21

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6102190
Item Number 6102190
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Connection Type Male/Female
External Thread PG29
Internal Thread PG21
Length 0.43 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.085 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved