6102404
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102404

Altech Fittings, ZEVB Series
In stock
Item Number
6102404
MFG Item Number
6102404
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6102404
Reducer, M20 to M12

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 6102404
Item Number 6102404
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
External Thread M20
Internal Thread M12
Length 0.39 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved