6102414
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102414

Altech Fittings, ZEVB Series
In stock
Item Number
6102414
MFG Item Number
6102414
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6102414
Reducer, M32 to M16

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 6102414
Item Number 6102414
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
External Thread M32
Internal Thread M16
Length 0.49 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved