6200312
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6200312

Altech Fittings, ZEVB Series
In stock
Item Number
6200312
MFG Item Number
6200312
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6200312
Enlarger, M12 to M16, Hex

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6200312
Item Number 6200312
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
External Thread M12
Internal Thread M16
Length 0.74 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved