6400403
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6400403

Altech Fittings
In stock
Item Number
6400403
MFG Item Number
6400403
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6400403
Adapter, PG13.5 to 1/2in.NPT, Nickel-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6400403
Item Number 6400403
Manufacturer Altech
Family Series Altech Fittings
Connection Type Male/Female
External Thread PG13.5
Internal Thread 1/2 NPT
Length 0.96 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved