6400405
Altech Fittings, 64004 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6400405

Altech Fittings, 64004 Series
In stock
Item Number
6400405
MFG Item Number
6400405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 64004 Series
Item #
6400405
Adapter, PG16 to 1/2in.NPT, Nickel-

64004 Series Information

Specifications

Specifications
Manufacturer Part Number 6400405
Item Number 6400405
Manufacturer Altech
Product Series 64004
Family Series Altech Fittings, 64004 Series
Connection Type Male/Female
External Thread PG16
Internal Thread 1/2 NPT
Length 0.96 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved