6402054
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6402054

Altech Fittings
In stock
Item Number
6402054
MFG Item Number
6402054
6402054 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6402054
Adapter, NPT 1/2in. to PG13.5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6402054
Item Number 6402054
Manufacturer Altech
Family Series Altech Fittings
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread PG13.5
Length 1.18 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved