6402070
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6402070

Altech Fittings
In stock
Item Number
6402070
MFG Item Number
6402070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6402070
Adapter, NPT 3/4in. to PG16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6402070
Item Number 6402070
Manufacturer Altech
Family Series Altech Fittings
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread PG16
Length 1.18 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 1.435 lbs
Gross Weight 1.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved