6604742
Altech Fittings, 66047 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6604742

Altech Fittings, 66047 Series
In stock
Item Number
6604742
MFG Item Number
6604742
Series
6604742 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 66047 Series
Item #
6604742
Adapter, M50 to PG36

66047 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6604742
Item Number 6604742
Manufacturer Altech
Product Series 66047
Family Series Altech Fittings, 66047 Series
Connection Type Male/Female
External Thread M50
Internal Thread PG36
Length 1.14 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved