7008524
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7008524

Altech Fittings, ZEVB Series
In stock
Item Number
7008524
MFG Item Number
7008524
Series
7008524 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
7008524
Reducer, M25 to M16

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7008524
Item Number 7008524
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Connection Type Male/Female
External Thread M25
Internal Thread M16
Length 0.31 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.0105 lbs
Gross Weight 0.0105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved