7211485
Altech Fittings, NPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211485

Altech Fittings, NPT Series
In stock
Item Number
7211485
MFG Item Number
7211485
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, NPT Series
Item #
7211485
Locknut, 3/8in.NPT, Light Grey, PA

NPT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211485
Item Number 7211485
Manufacturer Altech
Product Series NPT
Family Series Altech Fittings, NPT Series
Conduit/Cable Type Standard
Trade Size 3/8 "
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved