7211488
Altech Fittings, NPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211488

Altech Fittings, NPT Series
In stock
Item Number
7211488
MFG Item Number
7211488
Series
7211488 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, NPT Series
Item #
7211488
Locknut, 1in.NPT, Light Grey, PA

NPT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211488
Item Number 7211488
Manufacturer Altech
Product Series NPT
Family Series Altech Fittings, NPT Series
Conduit/Cable Type Standard
Trade Size 1 "
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved