7211858
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211858

Altech Fittings
In stock
Item Number
7211858
MFG Item Number
7211858
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
7211858
Locknut, PG36, Black, Non-Metallic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211858
Item Number 7211858
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size PG 36
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved