7211883
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211883

Altech Fittings
In stock
Item Number
7211883
MFG Item Number
7211883
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
7211883
Locknut, PG11, Lt Gray, Non-Metallic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211883
Item Number 7211883
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size PG 11
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved