CA302
Altech Terminal Blocks, CA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA302

Altech Terminal Blocks, CA Series
In stock
Item Number
CA302
MFG Item Number
CA302
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CA Series
Item #
CA302
End Stop for 35x7.5mm DIN Rail

CA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA302
Item Number CA302
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Style High Profile
Composition Metallic
Color Yellow
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved