CDL4U(E)3LA/450
Altech Terminal Blocks, Surge Suppressor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDL4U(E)3LA/450

Altech Terminal Blocks, Surge Suppressor Series
In stock
Item Number
CDL4U(E)3LA/450
MFG Item Number
CDL4U(E)3LA/450
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Surge Suppressor Series
Item #
CDL4U(E)3LA/450
3 pole lightning arrestor [50] 450V,

Surge Suppressor Series Information

In applications where circuit protection against transient overvoltage is required, Altech surge suppressor terminal blocks with built‑in electronic components are recommended. These terminals are designed to protect a single line against a longitudinal surge, thereby protecting distribution and inputs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDL4U(E)3LA/450
Item Number CDL4U(E)3LA/450
Manufacturer Altech
Product Series Surge Suppressor
Family Series Altech Terminal Blocks, Surge Suppressor Series
Type Surge Suppressor Block
Number of Circuits 1
Spacing 18 mm
Max UL Wire Size (AWG) 22 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Test Socket(s) No
RoHS Yes
Comments 3 Pole Lightning Arrestor inside, 450 VDC
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved