CDL4U(I.S)/BU
Altech Terminal Blocks, Double Level Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDL4U(I.S)/BU

Altech Terminal Blocks, Double Level Series
In stock
Item Number
CDL4U(I.S)/BU
MFG Item Number
CDL4U(I.S)/BU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Double Level Series
Item #
CDL4U(I.S)/BU
Dbl Lvl TB,25A,600V,22-12 [50] AWG,

Double Level Series Information

  • The Answer to High Wiring Density Problems
  • Double Wiring Density Available without Extension of Mounting Rails
  • Interconnection/Shorting can be done at both Levels
  • Marking/Identification by Marking Tags Possible at both Levels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDL4U(I.S)/BU
Item Number CDL4U(I.S)/BU
Manufacturer Altech
Product Series Double Level
Family Series Altech Terminal Blocks, Double Level Series
Type Double-Deck Block
Number of Circuits 2
Spacing 6 mm
UL Current 35 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 35 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 22 AWG
IEC Current 32 A
IEC Voltage 400 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Blue
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved