CMC2-2/R
Altech Terminal Blocks, Multi Connection Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMC2-2/R

Altech Terminal Blocks, Multi Connection Series
In stock
Item Number
CMC2-2/R
MFG Item Number
CMC2-2/R
Availability

Obsolete Item No Longer Available

Product Details

Overview

Terminal Blocks, Multi Connection Series
Item #
CMC2-2/R
Multi-Connection, 4t RED

Multi Connection Series Information

Connect multiple wires to a single terminal block and eliminate reliability problems encountered when connecting two wires into a single clamp. Two versions are available. Type CMC1‑2 features a single cage clamp for 22‑10 AWG wires on one side and two clamps on the other side for 22‑10 AWG wires. Type CMC2‑2 has two identical clamps for 22‑10 AWG wires on both sides.

Specifications

Specifications
Manufacturer Part Number CMC2-2/R
Item Number CMC2-2/R
Manufacturer Altech
Product Series Multi Connection
Family Series Altech Terminal Blocks, Multi Connection Series
Type Multiclamp Block
Number of Circuits 2
Spacing 6 mm
UL Current 35 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 35 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 22 AWG
Color Red
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved