CSTSB5U
Altech Terminal Blocks, Stud Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSTSB5U

Altech Terminal Blocks, Stud Series
In stock
Item Number
CSTSB5U
MFG Item Number
CSTSB5U
Series
CSTSB5U is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Stud Series
Item #
CSTSB5U
Screw Type M5 Connections

Stud Series Information

Altech DIN rail mounting stud type terminal blocks are preferred for the connections that are subjected to very severe vibrations. The wire is crimped to a ring/fork type lug and is screwed on to the flat current bar in terminal. The range includes terminal blocks for wires of size 22‑4 AWG. Jumpering can be achieved with the aid of external jumpers. The jumpers are insulated to make them shock proof. The terminal blocks have marker holding recess to accommodate MT type marking tags. It is recommended to use protective covers in transparent plastic because assemblies of these terminal blocks are not fully covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSTSB5U
Item Number CSTSB5U
Manufacturer Altech
Product Series Stud
Family Series Altech Terminal Blocks, Stud Series
Type Stud Type Block
Number of Circuits 1
Spacing 17 mm
UL Current 80 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 80 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 22 AWG
IEC Current 76 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 16 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved