CSTSN4U
Altech Terminal Blocks, Stud Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSTSN4U

Altech Terminal Blocks, Stud Series
In stock
Item Number
CSTSN4U
MFG Item Number
CSTSN4U
Series
This item cannot be canceled or returned
CSTSN4U is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Stud Series
Item #
CSTSN4U
Stud Type Terminal Block w/nut

Stud Series Information

Altech DIN rail mounting stud type terminal blocks are preferred for the connections that are subjected to very severe vibrations. The wire is crimped to a ring/fork type lug and is screwed on to the flat current bar in terminal. The range includes terminal blocks for wires of size 22‑4 AWG. Jumpering can be achieved with the aid of external jumpers. The jumpers are insulated to make them shock proof. The terminal blocks have marker holding recess to accommodate MT type marking tags. It is recommended to use protective covers in transparent plastic because assemblies of these terminal blocks are not fully covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSTSN4U
Item Number CSTSN4U
Manufacturer Altech
Product Series Stud
Family Series Altech Terminal Blocks, Stud Series
Type Stud Type Block
Number of Circuits 1
Spacing 17 mm
UL Current 65 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 65 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 22 AWG
IEC Current 57 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 4.8 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved