CTS6U
Altech Terminal Blocks, Feed Through Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTS6U

Altech Terminal Blocks, Feed Through Series
In stock
Item Number
CTS6U
MFG Item Number
CTS6U
CTS6U is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Feed Through Series
Item #
CTS6U
Terminal Block, 8mm, 50A, Gry,

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTS6U
Item Number CTS6U
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Type Standard Block
Number of Circuits 1
Spacing 8 mm
UL Current 50 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 50 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 8 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS Yes
Partition Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved