CTT2.5UK
Altech Terminal Blocks, Thermocouple Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTT2.5UK

Altech Terminal Blocks, Thermocouple Series
In stock
Item Number
CTT2.5UK
MFG Item Number
CTT2.5UK
CTT2.5UK is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Thermocouple Series
Item #
CTT2.5UK
Thermocouple Terminal Block Type K

Thermocouple Series Information

Altech thermocouple terminal blocks are designed for use in temperature measuring circuits. The current carrying part of the terminal blocks have the same material which is used for compensating cables in the temperature measurement circuit. Thus fulfilling the norms stated in DIN ED60584.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTT2.5UK
Item Number CTT2.5UK
Manufacturer Altech
Product Series Thermocouple
Family Series Altech Terminal Blocks, Thermocouple Series
Type Thermocouple Block
Number of Circuits 1
Spacing 10 mm
UL Current 10 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 22 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved