The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CTT2.5UT
Altech Terminal Blocks, Thermocouple Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, Thermocouple Series
Thermocouple Terminal Block Type T
Thermocouple Series Information
Altech thermocouple terminal blocks are designed for use in temperature measuring circuits. The current carrying part of the terminal blocks have the same material which is used for compensating cables in the temperature measurement circuit. Thus fulfilling the norms stated in DIN ED60584.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CTT2.5UT
Item Number
CTT2.5UT
Manufacturer
Altech
Product Series
Thermocouple
Family Series
Altech Terminal Blocks, Thermocouple Series
Type
Thermocouple Block
Number of Circuits
1
Spacing
10 mm
UL Current
10 A
UL Voltage
300 VAC
Max UL Wire Size (AWG)
22 AWG
Color
Gray
Wire Entry Position
Side
Mounting Type
DIN Rail
Sensor Block Indicator
None
Test Socket(s)
No
RoHS
Yes
Partition
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved