KU363N
Altech Disconnect Switches, KU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KU363N

Altech Disconnect Switches, KU Series
In stock
Item Number
KU363N
MFG Item Number
KU363N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, KU Series
Item #
KU363N
Disconnect Switch, 3-P, 60A/600V,

KU Series Information

  • 25~60 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KU363N
Item Number KU363N
Manufacturer Altech
Product Series KU
Family Series Altech Disconnect Switches, KU Series
Poles 3
Current Rating 60 A
Operator Type Thru-Door
Mounting Panel
UL Class UL508
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 25 hp
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 0.3813 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved