The store will not work correctly when cookies are disabled.
PHP02-5,00
MFG Item Number
PHP02-5,00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PCB Header,5mmPS,Closed End
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PHP02-5,00 |
Item Number |
PHP02-5,00 |
Manufacturer |
Altech |
Family Series |
Altech Terminals |
Number of Ports |
2 |
Wire Type |
Solid Wire, Stranded Wire |
Max Voltage Rating |
300 V |
Color |
Green |
Housing Material |
Polyamide |
Max Working Temperature |
257 °F |
Approvals |
IEC, UL |
RoHS Compliant |
No |
Net Weight |
0.002 lbs |
Gross Weight |
0.002 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved