PHP08-5,00
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PHP08-5,00

Altech Terminals
In stock
Item Number
PHP08-5,00
MFG Item Number
PHP08-5,00
This item cannot be canceled or returned
PHP08-5,00 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
PHP08-5,00
PCB Header,5mmPS,Closed End

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PHP08-5,00
Item Number PHP08-5,00
Manufacturer Altech
Family Series Altech Terminals
Number of Ports 8
Wire Type Solid Wire, Stranded Wire
Max Voltage Rating 300 V
Color Green
Housing Material Polyamide
Max Working Temperature 257 °F
Approvals IEC, UL
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved