The store will not work correctly when cookies are disabled.
PSW-12024
Altech Power Supplies, PSW-120 Series
MFG Item Number
PSW-12024
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, PSW-120 Series
Power Supply, 24VDC, 5A, 1Ph,
PSW-120 Series Information
- Single and two phase wide input range 180 ~ 550VAC
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- Built‑in constant current limiting circuit
- DIN rail mountable
- UL 508 (industrial control equipment) approved
- EN61000‑6‑2(EN50082‑2) industiral immunity level
- 100% full load burn‑in test
- Built‑in DC OK relay contact
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PSW-12024 |
Item Number |
PSW-12024 |
Manufacturer |
Altech |
Product Series |
PSW-120 |
Family Series |
Altech Power Supplies, PSW-120 Series |
Power |
120 W |
Nominal Input Voltage (AC) |
380 VAC, 208 VAC, 240 VAC, 480 VAC |
Input Voltage (AC) |
180-550 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1, 2 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-158 °F |
Approvals |
CE, cULus, UL508 |
RoHS |
Yes |
Net Weight |
1.29 lbs |
Gross Weight |
1.495 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved