TR-11CX635A
Altech Circuit Breakers, TR-11 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR-11CX635A

Altech Circuit Breakers, TR-11 Series
In stock
Item Number
TR-11CX635A
MFG Item Number
TR-11CX635A
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, TR-11 Series
Item #
TR-11CX635A
CIRCUIT BREAKER FOR EQUIPMENT,

TR-11 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E209569
  • Four Mounting Styles
  • .250" Quick Connect Terminals
The TR‑11 Series of subminiature circuit breakers from Altech offer a compact solution to your protection requirements. These subminiature breakers are widely used for the protection of single phase motors, transformers, power strips and solenoids.

  • 32 VDC/240 VAC
  • 0.5 to 16 Amps
  • Positive Trip Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR-11CX635A
Item Number TR-11CX635A
Manufacturer Altech
Product Series TR-11
Family Series Altech Circuit Breakers, TR-11 Series
Poles 1
Current Rating 5 A
Max Voltage 240 VAC
Protection Supplemental
Trip Unit Fixed Thermal
UL Standard 1077
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Busbar No
Comments Trip times vary greatly. Consult data sheet for actual ratings.
Alarm Switch No
Gross Weight 0.06 lbs
Net Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved