VKA380N
Altech Disconnect Switches, VKA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VKA380N

Altech Disconnect Switches, VKA Series
In stock
Item Number
VKA380N
MFG Item Number
VKA380N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, VKA Series
Item #
VKA380N
Disconnect Switch, 3-P, 80A/600VAC,

VKA Series Information

  • 80~150 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VKA380N
Item Number VKA380N
Manufacturer Altech
Product Series VKA
Family Series Altech Disconnect Switches, VKA Series
Poles 3
Current Rating 80 A
Operator Type Thru-Door
Mounting Panel
UL Class UL508
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 1.0563 lbs
Gross Weight 1.137 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved