DCH401-1.5
American Control Electronics Drives, DCH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCH401-1.5

American Control Electronics Drives, DCH Series
In stock
Item Number
DCH401-1.5
MFG Item Number
DCH401-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DCH Series
Item #
DCH401-1.5
4Q HLV Chassis 12/24V 1.5

DCH Series Information

  • Regenerative Stopping/Reversing
  • Current Limit and Power LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 80:1 Speed Range

The DCH series combines an AC to DC switching power supply with a regenerative PWM drive, creating an all in one solution to applications requiring control of 12 or 24 VDC motors when only 115 or 230 VAC power is available. The microprocessor design allows the drive to be programmed for custom applications or routines to meet an OEMs needs. With an isolated front end, this series is compatible with a 0‑5 or 0‑10 VDC analog from any PLC and with it's 8‑bit on‑board microprocessor, the DCH can be customized in many applications to even replace a PLC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCH401-1.5
Item Number DCH401-1.5
Manufacturer American Control Electronics
Product Series DCH
Family Series American Control Electronics Drives, DCH Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC
Max HP @ 12 VDC Armature 0.04 hp
Max HP @ 24 VDC Armature 0.04 hp
Max Armature Current (DC) 1.5 A
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved