DCR300-20
American Control Electronics Drives, DCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCR300-20

American Control Electronics Drives, DCR Series
In stock
Item Number
DCR300-20
MFG Item Number
DCR300-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DCR Series
Item #
DCR300-20
4Q LV Chassis 12/24V 10[20]

DCR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCR300-20
Item Number DCR300-20
Manufacturer American Control Electronics
Product Series DCR
Family Series American Control Electronics Drives, DCR Series
Input Voltage (AC) 12 VAC, 24 VAC
Output Armature Voltage (DC) 12 VDC, 24 VDC
Max HP @ 12 VDC Armature 0.11 hp
Max HP @ 24 VDC Armature 0.25 hp
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved