ACDC-3400IND
Amprobe Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACDC-3400IND

Amprobe Multimeters
In stock
Item Number
ACDC-3400IND
MFG Item Number
3434889
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
ACDC-3400IND
ACDC 1000A INDUSTRIAL CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3434889
Item Number ACDC-3400IND
Manufacturer Amprobe
Family Series Amprobe Multimeters
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,000 A
Max Resistance 66 mOhm
Frequency 0.06-1,000 kHz
Capacitance 0.0066-6,600 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 2 "
Net Weight 1.51 lbs
Gross Weight 2.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved