AMB-25
Amprobe Resistance Meters, AMB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMB-25

Amprobe Resistance Meters, AMB Series
In stock
Item Number
AMB-25
MFG Item Number
2730991
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Resistance Meters, AMB Series
Item #
AMB-25
Digital Megohmmeter & Insultation

AMB Series Information

  • Resistance Range 100~500000M Ohms
  • Voltage Range 500~5000V
  • Low Resistance Test
  • Low Battery Indication
  • Analog or Digital
Amprobes AMB series of insulation meters takes accurate resistance readings of wires, cables, transformers, and electrical motors. Both digital and analog meters are supplied through this series, all are battery operated. These portable manual instruments are used for determining insulation resistance, and some feature an automatic discharge, for operator safety.

Videos

Specifications

Specifications
Manufacturer Part Number 2730991
Item Number AMB-25
Manufacturer Amprobe
Product Series AMB
Family Series Amprobe Resistance Meters, AMB Series
Resistance Max 4,000,000,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test No
Low Resistance Test Yes
Power Source 6 x AA
Display Dual
Working Temperature Range 32-122 °F
Data Hold Yes
Backlight No
Low Battery Indication Yes
Category CAT III-1,000V
Multimeter Functions No
Net Weight 1.5 lbs
Gross Weight 2.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved