CM100
Amprobe Air Quality Meters, CM100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM100

Amprobe Air Quality Meters, CM100 Series
In stock
Item Number
CM100
MFG Item Number
3311826
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, CM100 Series
Item #
CM100
CARBON MONOXIDE METER W/ADJUSTABLE

CM100 Series Information

  • Adjustable CO Warning Levels: 25, 30, 35, 45, 50, 70, 100 and 200 ppm
  • Alarm Is Preset to 25 Ppm to Warn About Possible Danger
  • Backlight for Viewing in Dim Areas
  • Auto Power‑Off to Save Batteries
  • Dual Digital Backlit Display
  • Self‑Test Feature
This compact meter measures the presence of carbon monoxide and warns you when it exceeds safe levels.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3311826
Item Number CM100
Manufacturer Amprobe
Product Series CM100
Family Series Amprobe Air Quality Meters, CM100 Series
Display LCD
Additional Measurements Carbon Monoxide
Data Hold No
NIST Certified No
Backlight Yes
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved