DM73C
Amprobe Multimeters, PEN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM73C

Amprobe Multimeters, PEN Series
In stock
Item Number
DM73C
MFG Item Number
2727739
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, PEN Series
Item #
DM73C
DIGITAL MULTIMETER, PEN PROBE STYLE

PEN Series Information

  • LCD display plus analog bar graph
  • Continuity beeper
  • Auto power‑of
Take one‑handed measurements with this pocket‑sized pen‑style digital multimeter.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2727739
Item Number DM73C
Manufacturer Amprobe
Product Series PEN
Family Series Amprobe Multimeters, PEN Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Resistance 34 MOhm
Thermal Imager No
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved