RTD-10W
Amprobe Thermometers, RTD-10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RTD-10W

Amprobe Thermometers, RTD-10 Series
In stock
Item Number
RTD-10W
MFG Item Number
3730072
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, RTD-10 Series
Item #
RTD-10W
RTD Thermometer Wireless

RTD-10 Series Information

  • MAX/MIN with elapsed time, AVG, REL, HOLD function.
  • Warning beeper with Hi/Lo setting.
  • Time setting, REL setting.
  • Dual input function.
  • C/F user‑selective.
This instrument is a 4.5 digit, compact‑sized portable digital thermometer designed to use external 100 ohms Platinum RTD as temperature sensor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3730072
Item Number RTD-10W
Manufacturer Amprobe
Product Series RTD-10
Family Series Amprobe Thermometers, RTD-10 Series
Display LCD
Temp Range -328-1,472 °F
Accuracy 0.05 %
Laser Pointer No
Backlight No
RTD Input Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved