TMD-10
Amprobe Thermometers, TMD-10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMD-10

Amprobe Thermometers, TMD-10 Series
In stock
Item Number
TMD-10
MFG Item Number
3052394
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, TMD-10 Series
Item #
TMD-10
DUAL CHANNEL THERMOMETER, TYPE K, J

TMD-10 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3052394
Item Number TMD-10
Manufacturer Amprobe
Product Series TMD-10
Family Series Amprobe Thermometers, TMD-10 Series
Display LCD
Temp Range -328-2,498 °F
Accuracy 0.05 %
Laser Pointer No
Backlight No
Thermocouple Type J, K
RTD Input No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved