TMD-53
Amprobe Thermometers, TMD-53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMD-53

Amprobe Thermometers, TMD-53 Series
In stock
Item Number
TMD-53
MFG Item Number
3730085
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, TMD-53 Series
Item #
TMD-53
Thermocouple Thermometer K/J

TMD-53 Series Information

  • Warning beeper with Hi/Lo setting
  • K/J‑type thermocouple selection
  • TIME setting, REL setting
  • Resolution 0.1C to 0.2F
  • User selectable C/F
  • Dual input

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3730085
Item Number TMD-53
Manufacturer Amprobe
Product Series TMD-53
Family Series Amprobe Thermometers, TMD-53 Series
Display LCD
Temp Range -328-2,498 °F
Accuracy 0.05 %
Laser Pointer No
Backlight No
Thermocouple Type J, K
RTD Input No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved