TMD-56
Amprobe Thermometers, TMD-56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMD-56

Amprobe Thermometers, TMD-56 Series
In stock
Item Number
TMD-56
MFG Item Number
3730138
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, TMD-56 Series
Item #
TMD-56
Multilogger Thermometer

TMD-56 Series Information

  • Audible alert with Hi/Lo settings for out‑of‑range measurements
  • Robustust holster protects the instrument
  • Audible alerts with Hi/Lo setting
  • Dual input: T1, T2, T1‑T2
  • Hold functions
  • Auto power‑off
  • F/C selectable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3730138
Item Number TMD-56
Manufacturer Amprobe
Product Series TMD-56
Family Series Amprobe Thermometers, TMD-56 Series
Display LCD
Temp Range -346-3,212 °F
Accuracy 0.05 %
Laser Pointer No
Backlight Yes
Thermocouple Type E, J, K, N, R, S, T
RTD Input No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved