TPP2-C1
Amprobe Thermometers, TPP2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPP2-C1

Amprobe Thermometers, TPP2 Series
In stock
Item Number
TPP2-C1
MFG Item Number
2826652
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, TPP2 Series
Item #
TPP2-C1
POCKET TEMPERATURE PROBE, SURFACE

TPP2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2826652
Item Number TPP2-C1
Manufacturer Amprobe
Product Series TPP2
Family Series Amprobe Thermometers, TPP2 Series
Display LCD
Temp Range -50-250 °F
Accuracy 2 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved