TR200-A
Amprobe Thermometers, TR200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR200-A

Amprobe Thermometers, TR200 Series
In stock
Item Number
TR200-A
MFG Item Number
3477302
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, TR200 Series
Item #
TR200-A
TEMPERATURE/RH DATA LOGGER W/DIG

TR200 Series Information

  • Record sample interval timing, start/stop, date, time, Hi/Lo alarm threshold, and units
  • Visible LED warnings alert you to air quality problems
  • IP‑65 rating for dust and moisture
  • Wall mountable
One compact unit monitors both temperature and humidity and records it on your PC using the USB interface. Amprobe software included.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3477302
Item Number TR200-A
Manufacturer Amprobe
Product Series TR200
Family Series Amprobe Thermometers, TR200 Series
Display LCD
Temp Range -40-186 °F
Accuracy 3 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved