BCA310-110-24
Analytic Systems Power Supplies, BCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCA310-110-24

Analytic Systems Power Supplies, BCA Series
In stock
Item Number
BCA310-110-24
MFG Item Number
BCA310-110-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BCA Series
Item #
BCA310-110-24
AC Battery Charger, 10A, 24V,

BCA Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCA310-110-24
Item Number BCA310-110-24
Manufacturer Analytic Systems
Product Series BCA
Family Series Analytic Systems Power Supplies, BCA Series
Input Voltage (AC) 105-125 VAC
Input Current (Max Amps) 3.7 A
Output Voltage (DC) 27.2 VDC
Nominal Output VDC 24 VDC
Charging Current 10 A
Battery Type AGM, Deep Cycle Lead-Acid, Gel Cell, Wet Cell
Number of Battery Banks 1, 2, 3
Charging Stages 3, 2
Battery Size (Amp-Hours) 40-60
Mounting Panel
Approvals CSA, UL
RoHS No
Net Weight 0.4688 lbs
Gross Weight 0.5313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved