BCH10-48
Analytic Systems Power Supplies, BCH10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH10-48

Analytic Systems Power Supplies, BCH10 Series
In stock
Item Number
BCH10-48
MFG Item Number
BCH10-48
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BCH10 Series
Item #
BCH10-48
10A, 48V Out, 60-80V In,

BCH10 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCH10-48
Item Number BCH10-48
Manufacturer Analytic Systems
Product Series BCH10
Family Series Analytic Systems Power Supplies, BCH10 Series
Input Voltage (DC) 60-80 VDC
Output Voltage (DC) 54.4 VDC
Nominal Output VDC 48 VDC
Charging Current 10 A
Number of Battery Banks 1
Charging Stages 2
Mounting Panel
Approvals CSA, UL
RoHS No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved